Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 6 Pole, 6 ft. 106BC0060A

Cordset, Mini, Rubber, Female, 6 Pole, 6 ft. (Discontinued)

  • Mfr # 106BC0060A
  • Zoro # G7217730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BC0060A
Zoro #
G7217730
UPC #
785411032559
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Cable Length (ft)
6
Length (in)
1.8
Width (in)
1.12
Height (in)
1.85
Cable Jacket Outer Diameter (in)
0.53

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Max. Amps
8A
Color
Orange, Blue, Black, White, Red, Green
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Number of Conductors
6
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Coupling Nut Plating
Black Anodized
Conductor Color 6
Green
Voltage Rating (DC)
600
Contact Sleeve
Stainless Steel
Cable Strand
65 X #34
Cordset Configuration
90 Degree
Voltage Rating (AC)
600
Conductor Color 2
Blue
Connector Style
MiniLink
Conductor Color 1
Orange
Current Rating (amps)
8
Poles
6
Conductor Color 4
White
Thread 1
1-16 UN
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Red
Wire Gauge
16 AWG
Insert Material
Rubber
Maximum Operating Temperature (F)
194
Minimum Operating Temperature (F)
-4
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
Rubber
Conductor Color 3
Black
Wiring Color Code
Auto CC
Contact Carrier Material
PVC
cRU Specification
E165657

Description

Cordset,Mini,Rubber,Female,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.