Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 7 Pole, 12 ft. 107A0120A

Cordset, Mini, Rubber, Female, 7 Pole, 12 ft. (Discontinued)

  • Mfr # 107A0120A
  • Zoro # G7217907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107A0120A
Zoro #
G7217907
UPC #
785411031996
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Length (ft)
12
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.54
Width (in)
1.12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Body Material
Rubber
Number of Conductors
7
Max. Amps
8A
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Cable Code
Auto
Thread 1
1-16 UN
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Contact Material
Brass, Gold Plated Over Nickel"
Poles
7
Current Rating (amps)
8
Connector Style
MiniLink
Wiring Color Code
Auto CC
Conductor Color 1
White/Black Tracer
Conductor Color 5
Orange
Contact Carrier Material
PVC
Coupling Nut Plating
Black Anodized
Cordset Configuration
Straight
cRU Specification
E165657
Conductor Color 2
Black
Maximum Operating Temperature (F)
194
Wire Gauge
16 AWG
Conductor Color 6
Blue
Voltage Rating (DC)
600
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
600
Insert Material
Rubber
Cable Strand
65 X #34
Cable Jacket Material
Rubber
Conductor Color 3
White
Cable Jacket Color
Yellow
Conductor Color 7
Green
Conductor Color 4
Red
Contact Sleeve
Stainless Steel

Description

Cordset,Mini,Rubber,Female,7 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.