Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 7 Pole, 12 ft. 107C0120A

Cordset, Mini, Rubber, Female, 7 Pole, 12 ft. (Discontinued)

  • Mfr # 107C0120A
  • Zoro # G7217843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107C0120A
Zoro #
G7217843
UPC #
785411436128
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Length (in)
1.8
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.54
Cable Length (ft)
12
Height (in)
1.85

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Number of Conductors
7
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Body Material
Rubber
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
8A
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Conductor Color 5
Orange
Coupling Nut Material
Aluminum
Cable Strand
65 X #34
Contact Sleeve
Stainless Steel
Contact Material
Brass, Gold Plated Over Nickel"
Poles
7
Maximum Operating Temperature (F)
194
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Contact Carrier Material
PVC
Current Rating (amps)
8
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
600
Wire Gauge
16 AWG
Coupling Nut Plating
Black Anodized
Conductor Color 6
Blue
Thread 1
1-16 UN
Conductor Color 7
Green
Minimum Operating Temperature (F)
-4
Conductor Color 4
Red
Voltage Rating (AC)
600
Conductor Color 1
White/Black Tracer
cRU Specification
E165657
Connector Style
MiniLink
Conductor Color 2
Black
Conductor Color 3
White
Cable Jacket Material
Rubber
Cordset Configuration
90 Degree
Insert Material
Rubber

Description

Cordset,Mini,Rubber,Female,7 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.