Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 7 Pole, 20 ft. 107A0200A

Cordset, Mini, Rubber, Female, 7 Pole, 20 ft. (Discontinued)

  • Mfr # 107A0200A
  • Zoro # G7217931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107A0200A
Zoro #
G7217931
UPC #
785411435985
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.54
Length (in)
1.85
Cable Length (ft)
20

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Body Material
Rubber
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Amps
8A
Number of Conductors
7
NEMA Rating
6P
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Rubber
Thread 1
1-16 UN
Voltage Rating (AC)
600
Conductor Color 1
White/Black Tracer
Wire Gauge
16 AWG
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Black Anodized
Conductor Color 6
Blue
Conductor Color 2
Black
Poles
7
Current Rating (amps)
8
Conductor Color 5
Orange
Conductor Color 7
Green
Cable Code
Auto
Contact Carrier Material
PVC
Conductor Color 4
Red
Voltage Rating (DC)
600
Cable Strand
65 X #34
Cable Jacket Color
Yellow
Conductor Color 3
White
Cordset Configuration
Straight
Wiring Color Code
Auto CC
Cable Jacket Material
Rubber
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
194
Contact Sleeve
Stainless Steel
Coupling Nut Material
Aluminum

Description

Cordset,Mini,Rubber,Female,7 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.