Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 7 Pole, 20 ft. 107C0200A

Cordset, Mini, Rubber, Female, 7 Pole, 20 ft. (Discontinued)

  • Mfr # 107C0200A
  • Zoro # G7217773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107C0200A
Zoro #
G7217773
UPC #
785411436159
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.54
Width (in)
1.12
Cable Length (ft)
20
Length (in)
1.8
Height (in)
1.85

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Number of Conductors
7
Max. Voltage
600VAC/VDC
Body Material
Rubber
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Amps
8A
Poles
7
Insert Material
Rubber
Conductor Color 4
Red
Conductor Color 7
Green
Wiring Color Code
Auto CC
Cable Strand
65 X #34
cRU Specification
E165657
Conductor Color 2
Black
Contact Sleeve
Stainless Steel
Cable Jacket Material
Rubber
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
600
Cable Jacket Color
Yellow
Conductor Color 6
Blue
Wire Gauge
16 AWG
Conductor Color 3
White
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
600
Connector Style
MiniLink
Current Rating (amps)
8
Contact Carrier Material
PVC
Thread 1
1-16 UN
Coupling Nut Plating
Black Anodized
Conductor Color 1
White/Black Tracer
Maximum Operating Temperature (F)
194
Conductor Color 5
Orange
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree

Description

Cordset,Mini,Rubber,Female,7 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.