Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 7 Pole, 3 ft. 107A0030A

Cordset, Mini, Rubber, Female, 7 Pole, 3 ft. (Discontinued)

  • Mfr # 107A0030A
  • Zoro # G7217898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107A0030A
Zoro #
G7217898
UPC #
785411031972
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.54
Length (in)
1.85
Cable Length (ft)
3

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Number of Conductors
7
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
8A
Max. Voltage
600VAC/VDC
NEMA Rating
6P
Body Material
Rubber
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
194
Cable Strand
65 X #34
Cable Jacket Color
Yellow
Conductor Color 3
White
Conductor Color 7
Green
Minimum Operating Temperature (F)
-4
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Current Rating (amps)
8
Cable Jacket Material
Rubber
Cable Code
Auto
Insert Material
Rubber
Cordset Configuration
Straight
Contact Carrier Material
PVC
Connector Style
MiniLink
Conductor Color 5
Orange
Poles
7
Thread 1
1-16 UN
Conductor Color 6
Blue
Wire Gauge
16 AWG
Coupling Nut Material
Aluminum
Voltage Rating (AC)
600
Conductor Color 1
White/Black Tracer
Wiring Color Code
Auto CC
Conductor Color 4
Red
Voltage Rating (DC)
600
Contact Sleeve
Stainless Steel
Conductor Color 2
Black
Coupling Nut Plating
Black Anodized

Description

Cordset,Mini,Rubber,Female,7 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.