Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 7 Pole, 6 ft. 107A0060A

Cordset, Mini, Rubber, Female, 7 Pole, 6 ft. (Discontinued)

  • Mfr # 107A0060A
  • Zoro # G7217922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107A0060A
Zoro #
G7217922
UPC #
785411031989
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.54
Length (in)
1.85
Width (in)
1.12
Cable Length (ft)
6

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Number of Conductors
7
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Body Material
Rubber
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Max. Amps
8A
Temp. Range
-4 Degrees to 194 Degrees F
Voltage Rating (AC)
600
Conductor Color 6
Blue
Conductor Color 2
Black
Coupling Nut Material
Aluminum
Insert Material
Rubber
Voltage Rating (DC)
600
Poles
7
Conductor Color 3
White
cRU Specification
E165657
Conductor Color 1
White/Black Tracer
Connector Style
MiniLink
Coupling Nut Plating
Black Anodized
Current Rating (amps)
8
Wire Gauge
16 AWG
Cable Code
Auto
Contact Carrier Material
PVC
Cordset Configuration
Straight
Maximum Operating Temperature (F)
194
Cable Jacket Color
Yellow
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 4
Red
Wiring Color Code
Auto CC
Conductor Color 5
Orange
Thread 1
1-16 UN
Contact Sleeve
Stainless Steel
Cable Jacket Material
Rubber
Cable Strand
65 X #34
Conductor Color 7
Green
Contact Resistance (Micro Ohms)
5

Description

Cordset,Mini,Rubber,Female,7 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.