Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 8 Pole, 12 ft. 108A0120A

Cordset, Mini, Rubber, Female, 8 Pole, 12 ft. (Discontinued)

  • Mfr # 108A0120A
  • Zoro # G7217968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108A0120A
Zoro #
G7217968
UPC #
785411024691
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.6
Cable Length (ft)
12
Length (in)
1.85
Width (in)
1.12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
7A
Number of Conductors
8
NEMA Rating
6P
Body Material
Rubber
Max. Voltage
600VAC/VDC
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Insert Material
Rubber
Conductor Color 2
Blue
Conductor Color 3
White/Black Tracer
Cable Jacket Color
Yellow
Cable Jacket Material
Rubber
Conductor Color 4
Black
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Conductor Color 5
White
Cable Strand
65 X #34
Voltage Rating (AC)
600
Maximum Operating Temperature (F)
194
Cordset Configuration
Straight
Voltage Rating (DC)
600
Wire Gauge
16 AWG
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 6
Red
Wiring Color Code
Auto CC
Thread 1
1-16 UN
Conductor Color 8
Red/Black Tracer
Contact Carrier Material
PVC
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Conductor Color 7
Green
Conductor Color 1
Orange
Poles
8
Connector Style
MiniLink
cRU Specification
E165657
Current Rating (amps)
7
Contact Sleeve
Stainless Steel

Description

Cordset,Mini,Rubber,Female,8 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.