Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 8 Pole, 20 ft. 108A0200A

Cordset, Mini, Rubber, Female, 8 Pole, 20 ft. (Discontinued)

  • Mfr # 108A0200A
  • Zoro # G7218053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108A0200A
Zoro #
G7218053
UPC #
785411436654
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.6
Cable Length (ft)
20
Width (in)
1.12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
7A
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Number of Conductors
8
Max. Voltage
600VAC/VDC
Body Material
Rubber
cRU Specification
E165657
Cordset Configuration
Straight
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Blue
Conductor Color 5
White
Wiring Color Code
Auto CC
Cable Jacket Material
Rubber
Conductor Color 7
Green
Voltage Rating (AC)
600
Contact Carrier Material
PVC
Cable Jacket Color
Yellow
Conductor Color 6
Red
Cable Strand
65 X #34
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Insert Material
Rubber
Cable Code
Auto
Conductor Color 3
White/Black Tracer
Conductor Color 8
Red/Black Tracer
Wire Gauge
16 AWG
Voltage Rating (DC)
600
Thread 1
1-16 UN
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
Current Rating (amps)
7
Maximum Operating Temperature (F)
194
Conductor Color 1
Orange
Poles
8
Contact Sleeve
Stainless Steel

Description

Cordset,Mini,Rubber,Female,8 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.