Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 8 Pole, 20 ft. 108C0200A

Cordset, Mini, Rubber, Female, 8 Pole, 20 ft. (Discontinued)

  • Mfr # 108C0200A
  • Zoro # G7217791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108C0200A
Zoro #
G7217791
UPC #
785411032627
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.6
Width (in)
1.12
Cable Length (ft)
20
Height (in)
1.85
Length (in)
1.8

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
7A
NEMA Rating
6P
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Number of Conductors
8
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Body Material
Rubber
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Conductor Color 8
Red/Black Tracer
Maximum Operating Temperature (F)
194
Coupling Nut Plating
Black Anodized
Cordset Configuration
90 Degree
Conductor Color 5
White
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Thread 1
1-16 UN
cRU Specification
E165657
Cable Jacket Material
Rubber
Wire Gauge
16 AWG
Cable Code
Auto
Contact Sleeve
Stainless Steel
Voltage Rating (DC)
600
Conductor Color 6
Red
Connector Style
MiniLink
Conductor Color 2
Blue
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Poles
8
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 4
Black
Conductor Color 1
Orange
Current Rating (amps)
7
Contact Carrier Material
PVC
Cable Strand
65 X #34
Voltage Rating (AC)
600
Insert Material
Rubber
Conductor Color 3
White/Black Tracer
Conductor Color 7
Green

Description

Cordset,Mini,Rubber,Female,8 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.