Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 9 Pole, 12 ft. 109A0120A

Cordset, Mini, Rubber, Female, 9 Pole, 12 ft. (Discontinued)

  • Mfr # 109A0120A
  • Zoro # G7218327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109A0120A
Zoro #
G7218327
UPC #
785411437149
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Length (in)
2.17
Cable Jacket Outer Diameter (in)
0.62
Width (in)
1.25
Cable Length (ft)
12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Voltage
600VAC/VDC
Body Material
Rubber
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Max. Amps
7A
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
9
Cable Code
Auto
Conductor Color 7
Green
Contact Carrier Material
PVC
Conductor Color 8
White/Black Tracer
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red/Black Tracer
Insert Material
Rubber
cRU Specification
E165657
Cable Jacket Color
Yellow
Voltage Rating (AC)
600
Conductor Color 6
Red
Wire Gauge
16 AWG
Conductor Color 2
Blue
Coupling Nut Plating
Black Anodized
Conductor Color 4
Green/Black Tracer
Thread 1
1-8 UN
CSA Specification
E165657
Cable Strand
65 X #34
Conductor Color 1
Orange
Wiring Color Code
Auto CC
Conductor Color 9
Black
Cordset Configuration
Straight
Conductor Color 5
White
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
7
Voltage Rating (DC)
600
Connector Style
MiniLink
Contact Sleeve
Stainless Steel
Cable Jacket Material
Rubber
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
194
Poles
9

Description

Cordset,Mini,Rubber,Female,9 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.