Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Female, 9 Pole, 12 ft. 109C0120A

Cordset, Mini, Rubber, Female, 9 Pole, 12 ft. (Discontinued)

  • Mfr # 109C0120A
  • Zoro # G7218123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109C0120A
Zoro #
G7218123
UPC #
785411032641
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.62
Length (in)
1.9
Height (in)
2.2
Width (in)
1.25
Cable Length (ft)
12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
7A
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Body Material
Rubber
Number of Conductors
9
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Coupling Nut Plating
Black Anodized
Conductor Color 1
Orange
Voltage Rating (DC)
600
Poles
9
Wire Gauge
16 AWG
Conductor Color 2
Blue
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 6
Red
Conductor Color 5
White
Conductor Color 4
Green/Black Tracer
CSA Specification
E165657
Connector Style
MiniLink
Cable Jacket Material
Rubber
Insert Material
Rubber
Conductor Color 3
Red/Black Tracer
Maximum Operating Temperature (F)
194
Conductor Color 7
Green
Thread 1
1-8 UN
cRU Specification
E165657
Conductor Color 9
Black
Wiring Color Code
Auto CC
Cable Strand
65 X #34
Conductor Color 8
White/Black Tracer
Voltage Rating (AC)
600
Contact Carrier Material
PVC
Cordset Configuration
90 Degree
Contact Sleeve
Stainless Steel
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Current Rating (amps)
7
Cable Code
Auto
Cable Jacket Color
Yellow

Description

Cordset,Mini,Rubber,Female,9 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.