Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 10 Pole, 12 ft. 110B0120A

Cordset, Mini, Rubber, Male, 10 Pole, 12 ft. (Discontinued)

  • Mfr # 110B0120A
  • Zoro # G7218589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110B0120A
Zoro #
G7218589
UPC #
785411032283
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Length (in)
2.17
Width (in)
1.25
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.63

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Number of Conductors
10
Body Material
Rubber
NEMA Rating
6P
Max. Amps
7A
Cable Code
Auto
Conductor Color 6
Orange/Black Tracer
Conductor Color 5
Green/Black Tracer
Conductor Color 7
Red
Cable Strand
65 X #34
Contact Carrier Material
PVC
Conductor Color 8
Green
CSA Specification
E165657
Wiring Color Code
Auto CC
Conductor Color 3
White/Black Tracer
Conductor Color 10
White
Cordset Configuration
Straight
Conductor Color 4
Red/Black Tracer
Current Rating (amps)
7
Voltage Rating (AC)
600
Conductor Color 9
Black
Contact Sleeve
Stainless Steel
Connector Style
MiniLink
Conductor Color 1
Orange
Wire Gauge
16 AWG
Insert Material
Rubber
Poles
10
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
194
Conductor Color 2
Blue
Voltage Rating (DC)
600
Coupling Nut Material
Aluminum
Thread 1
1-8 UN
Cable Jacket Material
Rubber
cRU Specification
E165657
Cable Jacket Color
Yellow
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5

Description

Cordset,Mini,Rubber,Male,10 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.