Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 10 Pole, 20 ft. 110B0200A

Cordset, Mini, Rubber, Male, 10 Pole, 20 ft. (Discontinued)

  • Mfr # 110B0200A
  • Zoro # G7218491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110B0200A
Zoro #
G7218491
UPC #
785411032306
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Length (ft)
20
Length (in)
2.17
Width (in)
1.25
Cable Jacket Outer Diameter (in)
0.63

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
Number of Conductors
10
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
NEMA Rating
6P
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
7A
Cable Strand
65 X #34
CSA Specification
E165657
Contact Carrier Material
PVC
Wire Gauge
16 AWG
Insert Material
Rubber
Conductor Color 1
Orange
Maximum Operating Temperature (F)
194
Contact Sleeve
Stainless Steel
Conductor Color 4
Red/Black Tracer
Conductor Color 10
White
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
600
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Voltage Rating (AC)
600
Conductor Color 3
White/Black Tracer
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
Rubber
Conductor Color 2
Blue
Conductor Color 5
Green/Black Tracer
Current Rating (amps)
7
Poles
10
Conductor Color 6
Orange/Black Tracer
Connector Style
MiniLink
Conductor Color 8
Green
Cable Jacket Color
Yellow
Conductor Color 9
Black
Cable Code
Auto
Conductor Color 7
Red
Thread 1
1-8 UN

Description

Cordset,Mini,Rubber,Male,10 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.