Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 10 Pole, 3 ft. 110B0030A

Cordset, Mini, Rubber, Male, 10 Pole, 3 ft. (Discontinued)

  • Mfr # 110B0030A
  • Zoro # G7218659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110B0030A
Zoro #
G7218659
UPC #
785411032269
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Width (in)
1.25
Length (in)
2.17
Cable Length (ft)
3
Cable Jacket Outer Diameter (in)
0.63

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
7A
Body Material
Rubber
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Number of Conductors
10
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Conductor Color 8
Green
Poles
10
Conductor Color 6
Orange/Black Tracer
Coupling Nut Material
Aluminum
Cable Strand
65 X #34
cRU Specification
E165657
Thread 1
1-8 UN
Connector Style
MiniLink
Conductor Color 5
Green/Black Tracer
Voltage Rating (DC)
600
Cable Code
Auto
Maximum Operating Temperature (F)
194
Contact Carrier Material
PVC
Conductor Color 3
White/Black Tracer
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 10
White
Current Rating (amps)
7
Minimum Operating Temperature (F)
-4
Conductor Color 1
Orange
Wire Gauge
16 AWG
Insert Material
Rubber
Coupling Nut Plating
Black Anodized
Conductor Color 2
Blue
Conductor Color 9
Black
Cordset Configuration
Straight
Conductor Color 7
Red
Cable Jacket Material
Rubber
Contact Sleeve
Stainless Steel
Conductor Color 4
Red/Black Tracer
CSA Specification
E165657
Voltage Rating (AC)
600
Contact Resistance (Micro Ohms)
5

Description

Cordset,Mini,Rubber,Male,10 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.