Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 10 Pole, 6 ft. 110B0060A

Cordset, Mini, Rubber, Male, 10 Pole, 6 ft. (Discontinued)

  • Mfr # 110B0060A
  • Zoro # G7218570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110B0060A
Zoro #
G7218570
UPC #
785411032276
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Cable Length (ft)
6
Length (in)
2.17
Width (in)
1.25
Cable Jacket Outer Diameter (in)
0.63

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
7A
Temp. Range
-4 Degrees to 194 Degrees F
Number of Conductors
10
Contact Sleeve
Stainless Steel
Cable Jacket Color
Yellow
Conductor Color 7
Red
Current Rating (amps)
7
Voltage Rating (DC)
600
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Poles
10
Contact Carrier Material
PVC
Conductor Color 6
Orange/Black Tracer
Connector Style
MiniLink
Voltage Rating (AC)
600
Coupling Nut Plating
Black Anodized
Cable Jacket Material
Rubber
Maximum Operating Temperature (F)
194
CSA Specification
E165657
Conductor Color 4
Red/Black Tracer
Cordset Configuration
Straight
Conductor Color 9
Black
Insert Material
Rubber
Cable Strand
65 X #34
Conductor Color 1
Orange
Thread 1
1-8 UN
Conductor Color 8
Green
cRU Specification
E165657
Conductor Color 5
Green/Black Tracer
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Wiring Color Code
Auto CC
Wire Gauge
16 AWG
Minimum Operating Temperature (F)
-4
Conductor Color 10
White
Conductor Color 2
Blue
Conductor Color 3
White/Black Tracer

Description

Cordset,Mini,Rubber,Male,10 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.