Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 12 Pole, 12 ft. 112B0120A

Cordset, Mini, Rubber, Male, 12 Pole, 12 ft. (Discontinued)

  • Mfr # 112B0120A
  • Zoro # G7218613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112B0120A
Zoro #
G7218613
UPC #
785411032399
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Length (in)
2.17
Width (in)
1.25
Cable Jacket Outer Diameter (in)
0.67
Cable Length (ft)
12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Number of Conductors
12
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Max. Amps
5A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Voltage
600VAC/VDC
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Insert Material
Rubber
Conductor Color 12
Black
Thread 1
1-8 UN
Conductor Color 5
Green/Black Tracer
Conductor Color 8
Black/White Tracer
Voltage Rating (DC)
600
Conductor Color 4
Red/Black Tracer
Conductor Color 1
Orange
Contact Sleeve
Stainless Steel
Poles
12
Cable Jacket Color
Yellow
Conductor Color 6
Orange/Black Tracer
Conductor Color 11
White
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
Conductor Color 9
Green
Conductor Color 10
Red
Contact Carrier Material
PVC
Coupling Nut Material
Aluminum
Cable Strand
65 X #34
cRU Specification
E165657
Cordset Configuration
Straight
Connector Style
MiniLink
Wiring Color Code
Auto CC
Conductor Color 7
Blue/Black Tracer
Maximum Operating Temperature (F)
194
Conductor Color 3
White/Black Tracer
Coupling Nut Plating
Black Anodized
Current Rating (amps)
5
Wire Gauge
16 AWG
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Cable Jacket Material
Rubber
Voltage Rating (AC)
600

Description

Cordset,Mini,Rubber,Male,12 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.