Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 12 Pole, 20 ft. 112B0200A

Cordset, Mini, Rubber, Male, 12 Pole, 20 ft. (Discontinued)

  • Mfr # 112B0200A
  • Zoro # G7218561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112B0200A
Zoro #
G7218561
UPC #
785411439051
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.67
Width (in)
1.25
Length (in)
2.17

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Max. Voltage
600VAC/VDC
Max. Amps
5A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
12
Body Material
Rubber
Conductor Color 2
Blue
Thread 1
1-8 UN
Cordset Configuration
Straight
Cable Code
Auto
Conductor Color 1
Orange
Coupling Nut Plating
Black Anodized
Voltage Rating (AC)
600
Conductor Color 12
Black
cRU Specification
E165657
Wire Gauge
16 AWG
Contact Sleeve
Stainless Steel
Poles
12
Maximum Operating Temperature (F)
194
Conductor Color 6
Orange/Black Tracer
Conductor Color 8
Black/White Tracer
Conductor Color 7
Blue/Black Tracer
Cable Jacket Material
Rubber
Voltage Rating (DC)
600
Conductor Color 3
White/Black Tracer
Conductor Color 4
Red/Black Tracer
Conductor Color 5
Green/Black Tracer
Connector Style
MiniLink
Conductor Color 9
Green
Contact Resistance (Micro Ohms)
5
Conductor Color 11
White
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Cable Strand
65 X #34
Contact Carrier Material
PVC
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Insert Material
Rubber
Coupling Nut Material
Aluminum
Conductor Color 10
Red
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5

Description

Cordset,Mini,Rubber,Male,12 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.