Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 6 Pole, 12 ft. 106BB0120A

Cordset, Mini, Rubber, Male, 6 Pole, 12 ft. (Discontinued)

  • Mfr # 106BB0120A
  • Zoro # G7217983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BB0120A
Zoro #
G7217983
UPC #
785411031903
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Length (in)
1.85
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.53
Width (in)
1.12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Voltage
600VAC/VDC
Number of Conductors
6
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
8A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Color
Orange, Blue, Black, White, Red, Green
Body Material
Rubber
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Contact Sleeve
Stainless Steel
Conductor Color 2
Blue
Cable Code
Auto
Coupling Nut Material
Aluminum
Insert Material
Rubber
Current Rating (amps)
8
Conductor Color 4
White
Conductor Color 6
Green
Connector Style
MiniLink
Minimum Operating Temperature (F)
-4
Cable Strand
65 X #34
Cable Jacket Material
Rubber
Contact Resistance (Micro Ohms)
5
Thread 1
1-16 UN
Contact Carrier Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Maximum Operating Temperature (F)
194
Conductor Color 3
Black
Coupling Nut Plating
Black Anodized
Conductor Color 5
Red
Wire Gauge
16 AWG
Voltage Rating (AC)
600
Cordset Configuration
Straight
Conductor Color 1
Orange
Voltage Rating (DC)
600
Poles
6

Description

Cordset,Mini,Rubber,Male,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.