Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 6 Pole, 20 ft. 106BB0200A

Cordset, Mini, Rubber, Male, 6 Pole, 20 ft. (Discontinued)

  • Mfr # 106BB0200A
  • Zoro # G7218047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BB0200A
Zoro #
G7218047
UPC #
785411031927
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Length (ft)
20
Length (in)
1.85
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.53

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
8A
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
6
Body Material
Rubber
NEMA Rating
6P
Color
Orange, Blue, Black, White, Red, Green
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-4 Degrees to 194 Degrees F
Wiring Color Code
Auto CC
Poles
6
Cable Jacket Color
Yellow
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-4
Conductor Color 3
Black
Cable Jacket Material
Rubber
Conductor Color 4
White
Conductor Color 1
Orange
Cable Code
Auto
Maximum Operating Temperature (F)
194
Insert Material
Rubber
Wire Gauge
16 AWG
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Thread 1
1-16 UN
Contact Carrier Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Contact Sleeve
Stainless Steel
Voltage Rating (AC)
600
Current Rating (amps)
8
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Conductor Color 6
Green
Connector Style
MiniLink
Cordset Configuration
Straight
Conductor Color 2
Blue
Cable Strand
65 X #34
Conductor Color 5
Red

Description

Cordset,Mini,Rubber,Male,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.