Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 6 Pole, 6 ft. 106BB0060A

Cordset, Mini, Rubber, Male, 6 Pole, 6 ft. (Discontinued)

  • Mfr # 106BB0060A
  • Zoro # G7217977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BB0060A
Zoro #
G7217977
UPC #
785411032733
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.53
Length (in)
1.85
Width (in)
1.12
Cable Length (ft)
6

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Body Material
Rubber
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
Orange, Blue, Black, White, Red, Green
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Max. Amps
8A
Number of Conductors
6
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Maximum Operating Temperature (F)
194
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Black
Wiring Color Code
Auto CC
Cable Code
Auto
Voltage Rating (AC)
600
Cordset Configuration
Straight
cRU Specification
E165657
Wire Gauge
16 AWG
Contact Carrier Material
PVC
Coupling Nut Material
Aluminum
Conductor Color 1
Orange
Cable Strand
65 X #34
Conductor Color 4
White
Cable Jacket Color
Yellow
Insert Material
Rubber
Thread 1
1-16 UN
Connector Style
MiniLink
Cable Jacket Material
Rubber
Voltage Rating (DC)
600
Conductor Color 6
Green
Minimum Operating Temperature (F)
-4
Conductor Color 2
Blue
Current Rating (amps)
8
Conductor Color 5
Red
Coupling Nut Plating
Black Anodized
Contact Sleeve
Stainless Steel
Contact Resistance (Micro Ohms)
5
Poles
6

Description

Cordset,Mini,Rubber,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.