Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 7 Pole, 12 ft. 107B0120A

Cordset, Mini, Rubber, Male, 7 Pole, 12 ft. (Discontinued)

  • Mfr # 107B0120A
  • Zoro # G7218001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107B0120A
Zoro #
G7218001
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
Max. Voltage
600VAC/VDC
IP Rating
IP67
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Number of Conductors
7
Max. Amps
8A
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts

Description

Cordset,Mini,Rubber,Male,7 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.