Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 8 Pole, 12 ft. 108B0120A

Cordset, Mini, Rubber, Male, 8 Pole, 12 ft. (Discontinued)

  • Mfr # 108B0120A
  • Zoro # G7218220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108B0120A
Zoro #
G7218220
UPC #
785411032115
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Width (in)
1.12
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.6
Cable Length (ft)
12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-4 Degrees to 194 Degrees F
Max. Amps
7A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
Rubber
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Number of Conductors
8
Conductor Color 8
Red/Black Tracer
Conductor Color 4
Black
Cable Code
Auto
Conductor Color 5
White
Poles
8
Voltage Rating (DC)
600
Cable Jacket Color
Yellow
cRU Specification
E165657
Cable Strand
65 X #34
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
16 AWG
Cable Jacket Material
Rubber
Cordset Configuration
Straight
Coupling Nut Plating
Black Anodized
Conductor Color 6
Red
Thread 1
1-16 UN
Conductor Color 2
Blue
Coupling Nut Material
Aluminum
Insert Material
Rubber
Contact Carrier Material
PVC
Voltage Rating (AC)
600
Conductor Color 7
Green
Contact Resistance (Micro Ohms)
5
Conductor Color 3
White/Black Tracer
Connector Style
MiniLink
Wiring Color Code
Auto CC
Current Rating (amps)
7
Conductor Color 1
Orange
Contact Sleeve
Stainless Steel
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
194

Description

Cordset,Mini,Rubber,Male,8 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.