Zoro Homepage
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 8 Pole, 20 ft. 108B0200A

Cordset, Mini, Rubber, Male, 8 Pole, 20 ft. (Discontinued)

  • Mfr # 108B0200A
  • Zoro # G7218263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108B0200A
Zoro #
G7218263
UPC #
785411032122
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Length (in)
1.85
Width (in)
1.12
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.6

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Number of Conductors
8
Max. Voltage
600VAC/VDC
Max. Amps
7A
Conductor Color 4
Black
Conductor Color 5
White
Voltage Rating (AC)
600
Thread 1
1-16 UN
Cordset Configuration
Straight
Current Rating (amps)
7
Contact Resistance (Micro Ohms)
5
Conductor Color 6
Red
Voltage Rating (DC)
600
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Cable Code
Auto
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Conductor Color 3
White/Black Tracer
Cable Jacket Material
Rubber
Wire Gauge
16 AWG
Maximum Operating Temperature (F)
194
Contact Sleeve
Stainless Steel
Poles
8
Minimum Operating Temperature (F)
-4
Conductor Color 1
Orange
Coupling Nut Material
Aluminum
Conductor Color 7
Green
Conductor Color 2
Blue
Cable Strand
65 X #34
Conductor Color 8
Red/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
PVC
Connector Style
MiniLink
Insert Material
Rubber

Description

Cordset,Mini,Rubber,Male,8 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.