Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 9 Pole, 12 ft. 109B0120A

Cordset, Mini, Rubber, Male, 9 Pole, 12 ft. (Discontinued)

  • Mfr # 109B0120A
  • Zoro # G7218622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109B0120A
Zoro #
G7218622
UPC #
785411032207
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.62
Width (in)
1.25
Length (in)
2.17
Cable Length (ft)
12

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Number of Conductors
9
NEMA Rating
6P
Max. Amps
7A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
Rubber
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Temp. Range
-4 Degrees to 194 Degrees F
Contact Sleeve
Stainless Steel
Coupling Nut Plating
Black Anodized
Conductor Color 8
White/Black Tracer
Connector Style
MiniLink
Conductor Color 4
Green/Black Tracer
Wire Gauge
16 AWG
Cable Code
Auto
cRU Specification
E165657
Coupling Nut Material
Aluminum
Conductor Color 3
Red/Black Tracer
Voltage Rating (AC)
600
Cable Jacket Material
Rubber
Maximum Operating Temperature (F)
194
Conductor Color 5
White
Conductor Color 1
Orange
Contact Carrier Material
PVC
Poles
9
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 6
Red
Cable Strand
65 X #34
Current Rating (amps)
7
Conductor Color 9
Black
CSA Specification
E165657
Insert Material
Rubber
Thread 1
1-8 UN
Wiring Color Code
Auto CC
Conductor Color 2
Blue
Conductor Color 7
Green
Cordset Configuration
Straight
Voltage Rating (DC)
600

Description

Cordset,Mini,Rubber,Male,9 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.