Zoro Homepage
This item is Discontinued.
Remke Cordset, Mini, Rubber, Male, 9 Pole, 20 ft. 109B0200A

Cordset, Mini, Rubber, Male, 9 Pole, 20 ft. (Discontinued)

  • Mfr # 109B0200A
  • Zoro # G7218500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109B0200A
Zoro #
G7218500
UPC #
785411032238
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Width (in)
1.25
Length (in)
2.17
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.62

Details

Item
Mini Link Plug Assembly
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Max. Amps
7A
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Number of Conductors
9
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
600
Conductor Color 5
White
Conductor Color 3
Red/Black Tracer
Cordset Configuration
Straight
Connector Style
MiniLink
Cable Code
Auto
Wiring Color Code
Auto CC
Conductor Color 6
Red
Conductor Color 7
Green
Poles
9
Voltage Rating (AC)
600
Wire Gauge
16 AWG
Conductor Color 1
Orange
Coupling Nut Plating
Black Anodized
Current Rating (amps)
7
Conductor Color 8
White/Black Tracer
cRU Specification
E165657
Cable Strand
65 X #34
Contact Sleeve
Stainless Steel
Thread 1
1-8 UN
CSA Specification
E165657
Insert Material
Rubber
Cable Jacket Material
Rubber
Conductor Color 4
Green/Black Tracer
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
PVC
Minimum Operating Temperature (F)
-4
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Conductor Color 2
Blue
Conductor Color 9
Black

Description

Cordset,Mini,Rubber,Male,9 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.