Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 10 Pole, 3 ft. 110G0030A

Cordset, Mini, Rubber, M/Fem, 10 Pole, 3 ft. (Discontinued)

  • Mfr # 110G0030A
  • Zoro # G7218482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110G0030A
Zoro #
G7218482
UPC #
785411032320
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Length (in)
2.17
Width (in) 2
1.25
Cable Length (ft)
3
Cable Jacket Outer Diameter (in)
0.63
Length (in) 2
2.17
Width (in)
1.25

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Number of Conductors
10
NEMA Rating
6P
Body Material
Rubber
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
7A
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Red, Green, Black, White
Max. Voltage
600VAC/VDC
Conductor Color 5
Green/Black Tracer
Conductor Color 4
Red/Black Tracer
Coupling Nut Material
Aluminum
Conductor Color 3
White/Black Tracer
Contact Sleeve
Stainless Steel
Contact Carrier Material
PVC
Connector Style
MiniLink
Conductor Color 2
Blue
Thread 1
1-8 UN
Thread 2
1-8 UN
cRU Specification
E165657
Cable Strand
65 X #34
CSA Specification
E165657
Voltage Rating (AC)
600
Conductor Color 7
Red
Maximum Operating Temperature (F)
194
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Conductor Color 10
White
Poles
10
Cordset Configuration
Straight/Straight
Conductor Color 8
Green
Current Rating (amps)
7
Cable Jacket Color
Yellow
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
600
Wiring Color Code
Auto CC
Insert Material
Rubber
Cable Jacket Material
Rubber
Coupling Nut Plating
Black Anodized
Conductor Color 9
Black
Conductor Color 1
Orange
Conductor Color 6
Orange/Black Tracer
Wire Gauge
16 AWG
Minimum Operating Temperature (F)
-4

Description

Cordset,Mini,Rubber,M/Fem,10 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.