Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 12 Pole, 12 ft. 112G0120A

Cordset, Mini, Rubber, M/Fem, 12 Pole, 12 ft. (Discontinued)

  • Mfr # 112G0120A
  • Zoro # G7218607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112G0120A
Zoro #
G7218607
UPC #
785411032405
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Length (ft)
12
Length (in)
2.17
Cable Jacket Outer Diameter (in)
0.67
Length (in) 2
2.17
Width (in) 2
1.25
Width (in)
1.25

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Voltage
600VAC/VDC
Body Material
Rubber
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
5A
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
12
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Voltage Rating (DC)
600
Conductor Color 8
Black/White Tracer
Conductor Color 10
Red
Thread 1
1-8 UN
Conductor Color 6
Orange/Black Tracer
Current Rating (amps)
5
Cable Jacket Color
Yellow
Wire Gauge
16 AWG
Conductor Color 12
Black
Conductor Color 4
Red/Black Tracer
Conductor Color 1
Orange
Conductor Color 7
Blue/Black Tracer
Conductor Color 2
Blue
Connector Style
MiniLink
Insert Material
Rubber
Voltage Rating (AC)
600
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (F)
194
Cable Code
Auto
Wiring Color Code
Auto CC
Thread 2
1-8 UN
Cordset Configuration
Straight/Straight
Contact Carrier Material
PVC
cRU Specification
E165657
Conductor Color 5
Green/Black Tracer
Conductor Color 3
White/Black Tracer
Contact Sleeve
Stainless Steel
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Cable Strand
65 X #34
Cable Jacket Material
Rubber
Conductor Color 9
Green
CSA Specification
E165657
Poles
12
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 11
White
Minimum Operating Temperature (F)
-4

Description

Cordset,Mini,Rubber,M/Fem,12 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.