Zoro Homepage
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 12 Pole, 20 ft. 112G0200A

Cordset, Mini, Rubber, M/Fem, 12 Pole, 20 ft. (Discontinued)

  • Mfr # 112G0200A
  • Zoro # G7218537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112G0200A
Zoro #
G7218537
UPC #
785411439259
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.67
Cable Length (ft)
20
Width (in)
1.25
Length (in)
2.17
Length (in) 2
2.17
Width (in) 2
1.25

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
5A
Temp. Range
-4 Degrees to 194 Degrees F
Color
Orange, Blue, White/Black Tracer, Red/Black Tracer, Green/Black Tracer, Orange/Black Tracer, Blue/Black Tracer, Black/White Tracer, Green, Red, White, Black
Body Material
Rubber
Number of Conductors
12
Max. Voltage
600VAC/VDC
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Conductor Color 8
Black/White Tracer
Cable Jacket Material
Rubber
Minimum Operating Temperature (F)
-4
Insert Material
Rubber
Wire Gauge
16 AWG
cRU Specification
E165657
Conductor Color 3
White/Black Tracer
Conductor Color 6
Orange/Black Tracer
Conductor Color 1
Orange
CSA Specification
E165657
Conductor Color 4
Red/Black Tracer
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
5
Conductor Color 7
Blue/Black Tracer
Voltage Rating (DC)
600
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Cordset Configuration
Straight/Straight
Thread 2
1-8 UN
Conductor Color 5
Green/Black Tracer
Coupling Nut Plating
Black Anodized
Cable Code
Auto
Cable Strand
65 X #34
Maximum Operating Temperature (F)
194
Conductor Color 10
Red
Thread 1
1-8 UN
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
600
Conductor Color 9
Green
Connector Style
MiniLink
Conductor Color 11
White
Conductor Color 12
Black
Poles
12
Contact Carrier Material
PVC
Contact Sleeve
Stainless Steel

Description

Cordset,Mini,Rubber,M/Fem,12 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.