Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 2 Pole, 20 ft. 102G0200A

Cordset, Mini, Rubber, M/Fem, 2 Pole, 20 ft. (Discontinued)

  • Mfr # 102G0200A
  • Zoro # G7217572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102G0200A
Zoro #
G7217572
UPC #
785411031187
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Width (in) 2
1
Cable Jacket Outer Diameter (in)
0.37
Cable Length (ft)
20
Length (in) 2
1.92
Width (in)
1
Length (in)
1.92

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Color
White, Black
Number of Conductors
2
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Amps
13A
Current Rating (amps)
13
Minimum Operating Temperature (F)
-4
Contact Carrier Material
PVC
Coupling Nut Plating
Black Anodized
Cable Code
Auto
Thread 2
7/8-16 UNS
Connector Style
MiniLink
Contact Resistance (Micro Ohms)
5
Conductor Color 1
White
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
600
Cordset Configuration
Straight/Straight
Wire Gauge
16 AWG
Poles
2
Conductor Color 2
Black
Cable Jacket Color
Yellow
Voltage Rating (AC)
600
cRU Specification
E165657
Wiring Color Code
Auto CC
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
7/8-16 UNS
Coupling Nut Material
Aluminum
Cable Strand
65 X #34
Insert Material
Rubber
Cable Jacket Material
Rubber
CSA Specification
E165657
Contact Sleeve
Stainless Steel

Description

Cordset,Mini,Rubber,M/Fem,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.