Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 2 Pole, 6 ft. 102G0060A

Cordset, Mini, Rubber, M/Fem, 2 Pole, 6 ft. (Discontinued)

  • Mfr # 102G0060A
  • Zoro # G7217511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102G0060A
Zoro #
G7217511
UPC #
785411031163
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Width (in) 2
1
Width (in)
1
Length (in) 2
1.92
Cable Jacket Outer Diameter (in)
0.37
Cable Length (ft)
6
Length (in)
1.92

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Number of Conductors
2
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Color
White, Black
NEMA Rating
6P
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
13A
Max. Voltage
600VAC/VDC
Conductor Color 1
White
CSA Specification
E165657
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Cable Jacket Material
Rubber
Insert Material
Rubber
Thread 1
7/8-16 UNS
Maximum Operating Temperature (F)
194
Minimum Operating Temperature (F)
-4
Thread 2
7/8-16 UNS
Cable Jacket Color
Yellow
Cordset Configuration
Straight/Straight
Connector Style
MiniLink
Current Rating (amps)
13
Voltage Rating (AC)
600
Cable Code
Auto
Contact Carrier Material
PVC
Wire Gauge
16 AWG
Cable Strand
65 X #34
Wiring Color Code
Auto CC
Voltage Rating (DC)
600
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Poles
2
Conductor Color 2
Black
Contact Sleeve
Stainless Steel

Description

Cordset,Mini,Rubber,M/Fem,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.