Zoro Homepage
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 3 Pole, 12 ft. 103G0120A

Cordset, Mini, Rubber, M/Fem, 3 Pole, 12 ft. (Discontinued)

  • Mfr # 103G0120A
  • Zoro # G7217563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103G0120A
Zoro #
G7217563
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
12
Length (in) 2
1.92
Width (in)
1
Width (in) 2
1
Length (in)
1.92

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/VDC
Color
Green, Black, White
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Body Material
Rubber
Number of Conductors
3
Max. Amps
13A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Poles
3
Conductor Color 1
Green
Conductor Color 3
White
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Cable Jacket Material
Rubber
Voltage Rating (AC)
600
Maximum Operating Temperature (F)
194
Wiring Color Code
Auto CC
Wire Gauge
16 AWG
Contact Sleeve
Stainless Steel
Cable Code
Auto
Conductor Color 2
Black
Coupling Nut Material
Aluminum
Voltage Rating (DC)
600
Contact Carrier Material
PVC
Insert Material
Rubber
Thread 2
7/8-16 UNS
Current Rating (amps)
13
Cable Strand
65 X #34
Thread 1
7/8-16 UNS
Connector Style
MiniLink
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight/Straight

Description

Cordset,Mini,Rubber,M/Fem,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.