Zoro Homepage
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 3 Pole, 6 ft. 103G0060A

Cordset, Mini, Rubber, M/Fem, 3 Pole, 6 ft. (Discontinued)

  • Mfr # 103G0060A
  • Zoro # G7217651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103G0060A
Zoro #
G7217651
UPC #
785411427508
Country of Origin
United States

Dimensions

Cable Length
6 ft.
Wire Size
16 AWG
Width (in) 2
1
Cable Length (ft)
6
Length (in) 2
1.92
Length (in)
1.92
Width (in)
1
Cable Jacket Outer Diameter (in)
0.39

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Number of Conductors
3
NEMA Rating
6P
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
Green, Black, White
Body Material
Rubber
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
13A
Contact Resistance (Micro Ohms)
5
Thread 2
7/8-16 UNS
Cordset Configuration
Straight/Straight
Cable Code
Auto
Cable Jacket Material
Rubber
Maximum Operating Temperature (F)
194
Current Rating (amps)
13
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Voltage Rating (DC)
600
Wire Gauge
16 AWG
Conductor Color 3
White
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Thread 1
7/8-16 UNS
Cable Strand
65 X #34
Coupling Nut Plating
Black Anodized
Conductor Color 2
Black
Contact Sleeve
Stainless Steel
Poles
3
Voltage Rating (AC)
600
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Insert Material
Rubber
Conductor Color 1
Green
Connector Style
MiniLink
Contact Carrier Material
PVC

Description

Cordset,Mini,Rubber,M/Fem,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.