Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 5 Pole, 12 ft. 105G0120A

Cordset, Mini, Rubber, M/Fem, 5 Pole, 12 ft. (Discontinued)

  • Mfr # 105G0120A
  • Zoro # G7217679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105G0120A
Zoro #
G7217679
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Width (in) 2
1
Length (in)
1.92
Cable Jacket Outer Diameter (in)
0.5
Length (in) 2
1.92
Width (in)
1
Cable Length (ft)
12

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
8A
Color
White, Red, Green, Orange, Black
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
Number of Conductors
5
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Wire Gauge
16 AWG
Coupling Nut Plating
Black Anodized
Conductor Color 5
Black
Contact Resistance (Micro Ohms)
5
Cable Strand
65 X #34
Thread 2
7/8-16 UNS
Poles
5
Cable Code
Auto
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Green
CSA Specification
E165657
Voltage Rating (DC)
600
Contact Sleeve
Stainless Steel
Coupling Nut Material
Aluminum
Conductor Color 4
Orange
Contact Carrier Material
PVC
Minimum Operating Temperature (F)
-4
Conductor Color 1
White
Cable Jacket Material
Rubber
Cordset Configuration
Straight/Straight
cRU Specification
E165657
Voltage Rating (AC)
600
Current Rating (amps)
8
Wiring Color Code
Auto CC
Connector Style
MiniLink
Maximum Operating Temperature (F)
194
Thread 1
7/8-16 UNS
Insert Material
Rubber
Cable Jacket Color
Yellow
Conductor Color 2
Red

Description

Cordset,Mini,Rubber,M/Fem,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.