Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 5 Pole, 20 ft. 105G0200A

Cordset, Mini, Rubber, M/Fem, 5 Pole, 20 ft. (Discontinued)

  • Mfr # 105G0200A
  • Zoro # G7217782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105G0200A
Zoro #
G7217782
UPC #
785411042620
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Length (in) 2
1.92
Cable Length (ft)
20
Width (in) 2
1
Length (in)
1.92
Cable Jacket Outer Diameter (in)
0.5
Width (in)
1

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Color
White, Red, Green, Orange, Black
NEMA Rating
6P
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
5
Max. Amps
8A
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Voltage Rating (DC)
600
Conductor Color 5
Black
Cordset Configuration
Straight/Straight
Conductor Color 3
Green
Cable Jacket Material
Rubber
Conductor Color 4
Orange
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Thread 1
7/8-16 UNS
Contact Resistance (Micro Ohms)
5
Poles
5
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
194
Thread 2
7/8-16 UNS
Conductor Color 2
Red
Wiring Color Code
Auto CC
Contact Sleeve
Stainless Steel
Cable Jacket Color
Yellow
CSA Specification
E165657
Cable Code
Auto
Coupling Nut Plating
Black Anodized
Connector Style
MiniLink
Current Rating (amps)
8
cRU Specification
E165657
Conductor Color 1
White
Voltage Rating (AC)
600
Insert Material
Rubber
Contact Carrier Material
PVC
Cable Strand
65 X #34
Wire Gauge
16 AWG

Description

Cordset,Mini,Rubber,M/Fem,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.