Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 5 Pole, 3 ft. 105G0030A

Cordset, Mini, Rubber, M/Fem, 5 Pole, 3 ft. (Discontinued)

  • Mfr # 105G0030A
  • Zoro # G7217642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105G0030A
Zoro #
G7217642
UPC #
785411031811
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Length (in) 2
1.92
Width (in)
1
Length (in)
1.92
Width (in) 2
1
Cable Jacket Outer Diameter (in)
0.5
Cable Length (ft)
3

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-4 Degrees to 194 Degrees F
Number of Conductors
5
NEMA Rating
6P
Color
White, Red, Green, Orange, Black
Max. Voltage
600VAC/VDC
Max. Amps
8A
Body Material
Rubber
Cordset Configuration
Straight/Straight
Current Rating (amps)
8
Thread 2
7/8-16 UNS
Insert Material
Rubber
Conductor Color 5
Black
Cable Code
Auto
Wiring Color Code
Auto CC
Coupling Nut Plating
Black Anodized
Voltage Rating (AC)
600
Maximum Operating Temperature (F)
194
Conductor Color 1
White
Contact Sleeve
Stainless Steel
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
Rubber
Wire Gauge
16 AWG
cRU Specification
E165657
CSA Specification
E165657
Contact Carrier Material
PVC
Connector Style
MiniLink
Conductor Color 2
Red
Poles
5
Thread 1
7/8-16 UNS
Conductor Color 4
Orange
Minimum Operating Temperature (F)
-4
Conductor Color 3
Green
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
600
Cable Jacket Color
Yellow
Cable Strand
65 X #34
Coupling Nut Material
Aluminum

Description

Cordset,Mini,Rubber,M/Fem,5 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.