Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 6 Pole, 20 ft. 106BG0200A

Cordset, Mini, Rubber, M/Fem, 6 Pole, 20 ft. (Discontinued)

  • Mfr # 106BG0200A
  • Zoro # G7218108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BG0200A
Zoro #
G7218108
UPC #
785411031941
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Width (in)
1.12
Length (in)
1.85
Length (in) 2
1.85
Width (in) 2
1.12
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.53

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Color
Orange, Blue, Black, White, Red, Green
Temp. Range
-4 Degrees to 194 Degrees F
NEMA Rating
6P
Body Material
Rubber
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Amps
8A
Number of Conductors
6
Thread 1
1-16 UN
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Conductor Color 5
Red
Conductor Color 3
Black
Wire Gauge
16 AWG
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
600
Current Rating (amps)
8
Cable Jacket Color
Yellow
Contact Sleeve
Stainless Steel
Cable Strand
65 X #34
Connector Style
MiniLink
Poles
6
Contact Carrier Material
PVC
Conductor Color 6
Green
Thread 2
1-16 UN
Cable Jacket Material
Rubber
Coupling Nut Plating
Black Anodized
Cable Code
Auto
Conductor Color 4
White
Insert Material
Rubber
Voltage Rating (DC)
600
Maximum Operating Temperature (F)
194
Cordset Configuration
Straight/Straight
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Conductor Color 1
Orange
cRU Specification
E165657

Description

Cordset,Mini,Rubber,M/Fem,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.