Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 6 Pole, 3 ft. 106AG0030A

Cordset, Mini, Rubber, M/Fem, 6 Pole, 3 ft. (Discontinued)

  • Mfr # 106AG0030A
  • Zoro # G7217697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106AG0030A
Zoro #
G7217697
UPC #
785411435336
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Length (in)
1.92
Width (in) 2
1
Cable Length (ft)
3
Cable Jacket Outer Diameter (in)
0.53
Length (in) 2
1.92
Width (in)
1

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Max. Amps
8A
Number of Conductors
6
Max. Voltage
600VAC/VDC
Temp. Range
-4 Degrees to 194 Degrees F
Color
White, Red, Green, Orange, Black, Blue
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Body Material
Rubber
Voltage Rating (AC)
600
Contact Resistance (Micro Ohms)
5
Poles
6
Thread 2
7/8-16 UNS
Contact Sleeve
Stainless Steel
CSA Specification
E165657
Insert Material
Rubber
cRU Specification
E165657
Cable Jacket Color
Yellow
Wire Gauge
16 AWG
Coupling Nut Material
Aluminum
Contact Carrier Material
PVC
Conductor Color 5
Black
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
600
Cable Jacket Material
Rubber
Cable Strand
65 X #34
Conductor Color 2
Red
Wiring Color Code
Auto CC
Cable Code
Auto
Current Rating (amps)
8
Conductor Color 6
Blue
Conductor Color 1
White
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Cordset Configuration
Straight/Straight
Conductor Color 4
Orange
Connector Style
MiniLink
Thread 1
7/8-16 UNS
Minimum Operating Temperature (F)
-4
Conductor Color 3
Green

Description

Cordset,Mini,Rubber,M/Fem,6 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.