Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 6 Pole, 3 ft. 106BG0030A

Cordset, Mini, Rubber, M/Fem, 6 Pole, 3 ft. (Discontinued)

  • Mfr # 106BG0030A
  • Zoro # G7218117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106BG0030A
Zoro #
G7218117
UPC #
785411031958
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Length (in)
1.85
Width (in) 2
1.12
Cable Length (ft)
3
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.53
Width (in)
1.12

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Body Material
Rubber
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Temp. Range
-4 Degrees to 194 Degrees F
Max. Voltage
600VAC/VDC
Number of Conductors
6
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
Orange, Blue, Black, White, Red, Green
Max. Amps
8A
Conductor Color 2
Blue
Cable Code
Auto
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
194
Thread 2
1-16 UN
Cable Strand
65 X #34
Current Rating (amps)
8
Poles
6
Contact Sleeve
Stainless Steel
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
600
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Black Anodized
Contact Carrier Material
PVC
Conductor Color 6
Green
Thread 1
1-16 UN
Conductor Color 4
White
Coupling Nut Material
Aluminum
Conductor Color 3
Black
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (F)
-4
Insert Material
Rubber
cRU Specification
E165657
Connector Style
MiniLink
Voltage Rating (AC)
600
Conductor Color 1
Orange
Wiring Color Code
Auto CC
Conductor Color 5
Red
Cable Jacket Material
Rubber
Wire Gauge
16 AWG

Description

Cordset,Mini,Rubber,M/Fem,6 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.