Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 7 Pole, 20 ft. 107G0200A

Cordset, Mini, Rubber, M/Fem, 7 Pole, 20 ft. (Discontinued)

  • Mfr # 107G0200A
  • Zoro # G7218141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107G0200A
Zoro #
G7218141
UPC #
785411436333
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Length (ft)
20
Length (in)
1.85
Width (in)
1.12
Cable Jacket Outer Diameter (in)
0.54
Length (in) 2
1.85
Width (in) 2
1.12

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Temp. Range
-4 Degrees to 194 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
NEMA Rating
6P
Color
White/Black Tracer, Black, White, Red, Orange, Blue, Green
Max. Voltage
600VAC/VDC
Number of Conductors
7
Max. Amps
8A
Wire Gauge
16 AWG
Conductor Color 6
Blue
Current Rating (amps)
8
Insert Material
Rubber
Maximum Operating Temperature (F)
194
Cable Code
Auto
Wiring Color Code
Auto CC
Conductor Color 4
Red
Voltage Rating (AC)
600
Conductor Color 2
Black
Conductor Color 5
Orange
Conductor Color 1
White/Black Tracer
Contact Sleeve
Stainless Steel
Thread 2
1-16 UN
Voltage Rating (DC)
600
Coupling Nut Material
Aluminum
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
65 X #34
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Black Anodized
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Cable Jacket Color
Yellow
Thread 1
1-16 UN
Poles
7
Contact Carrier Material
PVC
Conductor Color 3
White
Conductor Color 7
Green
Cable Jacket Material
Rubber

Description

Cordset,Mini,Rubber,M/Fem,7 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.