Zoro Homepage
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 8 Pole, 3 ft. 108G0030A

Cordset, Mini, Rubber, M/Fem, 8 Pole, 3 ft. (Discontinued)

  • Mfr # 108G0030A
  • Zoro # G7218211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108G0030A
Zoro #
G7218211
UPC #
785411031415
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Cable Length (ft)
3
Width (in)
1.12
Length (in) 2
1.85
Width (in) 2
1.12
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.6

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Number of Conductors
8
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
NEMA Rating
6P
Max. Amps
7A
Temp. Range
-4 Degrees to 194 Degrees F
Max. Voltage
600VAC/VDC
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Conductor Color 3
White/Black Tracer
Insert Material
Rubber
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Conductor Color 1
Orange
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Thread 1
1-16 UN
Conductor Color 7
Green
Voltage Rating (DC)
600
Current Rating (amps)
7
Conductor Color 5
White
Cordset Configuration
Straight/Straight
Cable Jacket Material
Rubber
cRU Specification
E165657
Cable Strand
65 X #34
Conductor Color 6
Red
Poles
8
Connector Style
MiniLink
Contact Sleeve
Stainless Steel
Contact Carrier Material
PVC
Wire Gauge
16 AWG
Thread 2
1-16 UN
Wiring Color Code
Auto CC
Conductor Color 2
Blue
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 8
Red/Black Tracer
Voltage Rating (AC)
600
Conductor Color 4
Black
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
194
Cable Code
Auto

Description

Cordset,Mini,Rubber,M/Fem,8 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.