Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 9 Pole, 12 ft. 109G0120A

Cordset, Mini, Rubber, M/Fem, 9 Pole, 12 ft. (Discontinued)

  • Mfr # 109G0120A
  • Zoro # G7218640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109G0120A
Zoro #
G7218640
UPC #
785411032221
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Length (ft)
12
Length (in) 2
2.17
Length (in)
2.17
Width (in) 2
1.25
Cable Jacket Outer Diameter (in)
0.62
Width (in)
1.25

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
9
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Temp. Range
-4 Degrees to 194 Degrees F
Body Material
Rubber
Max. Amps
7A
Conductor Color 5
White
Cable Strand
65 X #34
Contact Carrier Material
PVC
Coupling Nut Material
Aluminum
Cordset Configuration
Straight/Straight
Cable Jacket Material
Rubber
Insert Material
Rubber
Maximum Operating Temperature (F)
194
Voltage Rating (AC)
600
Cable Code
Auto
Cable Jacket Color
Yellow
CSA Specification
E165657
Wiring Color Code
Auto CC
Conductor Color 1
Orange
Current Rating (amps)
7
Wire Gauge
16 AWG
Contact Sleeve
Stainless Steel
Thread 1
1-8 UN
Voltage Rating (DC)
600
cRU Specification
E165657
Conductor Color 6
Red
Conductor Color 7
Green
Poles
9
Coupling Nut Plating
Black Anodized
Conductor Color 2
Blue
Conductor Color 8
White/Black Tracer
Thread 2
1-8 UN
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red/Black Tracer
Conductor Color 4
Green/Black Tracer
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 9
Black
Contact Resistance (Micro Ohms)
5

Description

Cordset,Mini,Rubber,M/Fem,9 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.