Zoro Homepage
This item is Discontinued.
Remke Cordset, Mini, Rubber, M/Fem, 9 Pole, 3 ft. 109G0030A

Cordset, Mini, Rubber, M/Fem, 9 Pole, 3 ft. (Discontinued)

  • Mfr # 109G0030A
  • Zoro # G7218528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109G0030A
Zoro #
G7218528
UPC #
785411031439
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Wire Size
16 AWG
Length (in)
2.17
Cable Length (ft)
3
Width (in)
1.25
Length (in) 2
2.17
Width (in) 2
1.25
Cable Jacket Outer Diameter (in)
0.62

Details

Item
Mini Link Cable Assembly
Jacket Color
Yellow
IP Rating
IP67
Color
Orange, Blue, Red/Black Tracer, Green/Black Tracer, White, Red, Green, White/Black Tracer, Black
Max. Amps
7A
Temp. Range
-4 Degrees to 194 Degrees F
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Number of Conductors
9
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Body Material
Rubber
NEMA Rating
6P
Thread 1
1-8 UN
Wire Gauge
16 AWG
Contact Sleeve
Stainless Steel
Cable Jacket Color
Yellow
Conductor Color 6
Red
Conductor Color 2
Blue
Insert Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-4
Conductor Color 8
White/Black Tracer
Cable Code
Auto
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Black Anodized
Voltage Rating (AC)
600
Conductor Color 1
Orange
Coupling Nut Material
Aluminum
Thread 2
1-8 UN
Cable Strand
65 X #34
Conductor Color 7
Green
Connector Style
MiniLink
CSA Specification
E165657
Conductor Color 4
Green/Black Tracer
Poles
9
Conductor Color 3
Red/Black Tracer
Current Rating (amps)
7
Wiring Color Code
Auto CC
Cable Jacket Material
Rubber
Conductor Color 5
White
Contact Carrier Material
PVC
Maximum Operating Temperature (F)
194
Conductor Color 9
Black
Cordset Configuration
Straight/Straight

Description

Cordset,Mini,Rubber,M/Fem,9 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.