Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, MiniPVC, Male, 2 Pole, 20 ft.

  • Mfr # 102B0200AP

  • Zoro # G7215052


product price: $40.99
/ea
Sold in multiples of 2 for $81.98

Key Features

Cable Length
20 ft.
Jacket Color
Yellow
Wire Size
16 AWG
IP Rating
IP67
Max. Amps
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102B0200AP
Zoro #
G7215052
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.37
Cable Length (ft)
20
Length (in)
2.24
Width (in)
1

Details

Item
Cordset
Jacket Color
Yellow
IP Rating
IP67
Max. Amps
13A
Body Material
PVC
Max. Voltage
600VAC/VDC
Temp. Range
-58 Degrees to 356 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
White, Black
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
2
Conductor Color 1
White
Contact Carrier Material
PVC
Voltage Rating (AC)
600
Minimum Operating Temperature (F)
-58
Contact Resistance (Micro Ohms)
5
Cable Strand
65 X #34
Maximum Operating Temperature (F)
356
CSA Specification
E165657
Coupling Nut Material
Aluminum
Contact Sleeve
Stainless Steel
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Wire Gauge
16 AWG
Current Rating (amps)
13
Connector Style
MiniLink
Insert Material
PVC
Conductor Color 2
Black
Poles
2
Wiring Color Code
Auto CC
Coupling Nut Plating
Black Anodized
Thread 1
7/8-16 UNS
Cable Code
Auto
Voltage Rating (DC)
600
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
cRU Specification
E165657

Description

Cordset,MiniPVC,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.