Zoro Homepage

Cordset, MiniPVC, Male, 3 Pole, 3 ft.

  • Mfr # 103D0030AP

  • Zoro # G7214818


product price: $21.19
/ea
Sold in multiples of 4 for $84.76

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103D0030AP
Zoro #
G7214818
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Width (in)
1
Cable Jacket Outer Diameter (in)
0.39
Length (in)
1.56
Height (in)
1.68

Details

Item
Cordset
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
NEMA Rating
6P
Number of Conductors
3
Max. Amps
13 A
Color
Green, Black, White
Max. Voltage
600VAC/VDC
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
Body Material
PVC
Contact Sleeve
Stainless Steel
Cable Jacket Color
Yellow
Conductor Color 2
Black
Voltage Rating (DC)
600
Insert Material
PVC
Connector Style
MiniLink
Conductor Color 3
White
Contact Carrier Material
PVC
Cable Code
Auto
Poles
3
Cordset Configuration
90 Degree
Conductor Color 1
Green
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Voltage Rating (AC)
600
Thread 1
7/8-16 UNS
Coupling Nut Plating
Black Anodized
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-58
Cable Strand
65 X #34
Wiring Color Code
Auto CC
Maximum Operating Temperature
356 Degrees F

Description

Cordset,MiniPVC,Male,3 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.