Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, MiniPVC, Male, 4 Pole, 12 ft.

  • Mfr # 104B0120AP

  • Zoro # G7215028


product price: $52.79
/ea
Sold in multiples of 2 for $105.58

Key Features

Cable Length
12 ft.
Jacket Color
Yellow
Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104B0120AP
Zoro #
G7215028
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Cable Jacket Outer Diameter (in)
0.42
Length (in)
2.24
Cable Length (ft)
12
Width (in)
1

Details

Item
Cordset
Jacket Color
Yellow
IP Rating
IP67
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Number of Conductors
4
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Amps
10A
Color
Black, White, Red, Green
Body Material
PVC
Temp. Range
-58 Degrees to 356 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Conductor Color 1
Black
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Wire Gauge
16 AWG
Cable Code
Auto
Cable Strand
65 X #34
Conductor Color 2
White
Connector Style
MiniLink
Voltage Rating (AC)
600
Cordset Configuration
Straight
Conductor Color 3
Red
CSA Specification
E165657
Wiring Color Code
Auto CC
Contact Carrier Material
PVC
Thread 1
7/8-16 UNS
Minimum Operating Temperature (F)
-58
Conductor Color 4
Green
Maximum Operating Temperature (F)
356
cRU Specification
E165657
Current Rating (amps)
10
Voltage Rating (DC)
600
Cable Jacket Color
Yellow
Contact Material
Brass, Gold Plated Over Nickel"
Poles
4
Insert Material
PVC
Cable Jacket Material
PVC
Contact Sleeve
Stainless Steel

Description

Cordset,MiniPVC,Male,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.