Zoro Homepage

Cordset, MiniPVC, Male, 4 Pole, 3 ft.

  • Mfr # 104D0030AP

  • Zoro # G7214748


product price: $28.15
/ea
Sold in multiples of 3 for $84.45

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Max. Voltage
600VAC/VDC
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104D0030AP
Zoro #
G7214748
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Length (in)
1.56
Width (in)
1
Height (in)
1.68
Cable Jacket Outer Diameter (in)
0.42

Details

Item
Cordset
IP Rating
IP67
Max. Voltage
600VAC/VDC
Body Material
PVC
Temp. Range
-58 Degrees to 356 Degrees F
Color
Black, White, Red, Green
Max. Amps
10 A
Number of Conductors
4
NEMA Rating
6P
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Cordset Configuration
90 Degree
Contact Carrier Material
PVC
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Contact Sleeve
Stainless Steel
CSA Specification
E165657
Coupling Nut Material
Aluminum
Voltage Rating (DC)
600
Cable Code
Auto
Poles
4
cRU Specification
E165657
Cable Jacket Material
PVC
Conductor Color 1
Black
Cable Strand
65 X #34
Insert Material
PVC
Connector Style
MiniLink
Thread 1
7/8-16 UNS
Conductor Color 2
White
Conductor Color 3
Red
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Green
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (F)
-58
Voltage Rating (AC)
600
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature
356 Degrees F

Description

Cordset,MiniPVC,Male,4 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.