Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, MiniPVC, Male, 5 Pole, 3 ft.

  • Mfr # 105D0030AP

  • Zoro # G7214781


product price: $32.59
/ea
Sold in multiples of 3 for $97.77

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Color
White, Red, Green, Orange, Black
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105D0030AP
Zoro #
G7214781
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Width (in)
1
Cable Jacket Outer Diameter (in)
0.5
Length (in)
1.56
Height (in)
1.68

Details

Item
Cordset
IP Rating
IP67
Color
White, Red, Green, Orange, Black
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
8 A
NEMA Rating
6P
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Temp. Range
-58 Degrees to 356 Degrees F
Body Material
PVC
Max. Voltage
600VAC/VDC
Number of Conductors
5
Coupling Nut Plating
Black Anodized
Conductor Color 3
Green
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Poles
5
Contact Sleeve
Stainless Steel
Minimum Operating Temperature (F)
-58
Cable Strand
65 X #34
Voltage Rating (AC)
600
Conductor Color 4
Orange
Conductor Color 5
Black
Conductor Color 1
White
Voltage Rating (DC)
600
Thread 1
7/8-16 UNS
Conductor Color 2
Red
Cable Code
Auto
Insert Material
PVC
cRU Specification
E165657
CSA Specification
E165657
Cordset Configuration
90 Degree
Contact Carrier Material
PVC
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Cable Jacket Material
PVC
Connector Style
MiniLink
Maximum Operating Temperature
356 Degrees F

Description

Cordset,MiniPVC,Male,5 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.