Zoro Homepage

Cordset, MiniPVC, Male, 6 Pole, 12 ft.

  • Mfr # 106AB0120AP

  • Zoro # G7215201


product price: $68.89
/ea
Sold in multiples of 2 for $137.78

Key Features

Cable Length
12 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
PVC
Color
White, Red, Green, Orange, Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106AB0120AP
Zoro #
G7215201
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft
Wire Size
16 AWG
Width (in)
1
Cable Jacket Outer Diameter (in)
0.53
Length (in)
2.24

Description

Cordset,MiniPVC,Male,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.