Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, MiniPVC, Male/Female, 6 Pole, 3 ft.

  • Mfr # 106AG0030AP

  • Zoro # G7215463


product price: $69.29
/ea
Sold in multiples of 2 for $138.58

Key Features

Cable Length
3 ft
Wire Size
16 AWG
IP Rating
IP67
Body Material
PVC
Number of Conductors
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106AG0030AP
Zoro #
G7215463
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Wire Size
16 AWG
Width (in) 2
1
Length (in)
2.24
Length (in) 2
2.24
Width (in)
1
Cable Jacket Outer Diameter (in)
0.53

Details

Item
Cordset
IP Rating
IP67
Body Material
PVC
Number of Conductors
6
Max. Amps
8 A
Temp. Range
-58 Degrees to 356 Degrees F
NEMA Rating
6P
Color
White, Red, Green, Orange, Black, Blue
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Contact Carrier Material
PVC
Conductor Color 3
Green
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PVC
cRU Specification
E165657
Thread 1
7/8-16 UNS
Coupling Nut Material
Aluminum
Voltage Rating (AC)
600
Conductor Color 1
White
Cable Code
Auto
Connector Style
MiniLink
Cordset Configuration
Straight/Straight
Conductor Color 2
Red
Contact Sleeve
Stainless Steel
Coupling Nut Plating
Black Anodized
Wiring Color Code
Auto CC
Insert Material
PVC
Conductor Color 5
Black
Thread 2
7/8-16 UNS
Conductor Color 6
Blue
Cable Strand
65 X #34
Voltage Rating (DC)
600
Minimum Operating Temperature (F)
-58
CSA Specification
E165657
Conductor Color 4
Orange
Poles
6
Maximum Operating Temperature
356 Degrees F

Description

Cordset,MiniPVC,Male/Female,6 Pole,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.